Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 4C 412 PIN PLUG

  • Mfr # ACA3106F204PB

  • Zoro # G207537702


product price: $53.49
/ea

Key Features

Termination Method
Solder
Insert Material
Neoprene
Service Rating
D
Contact Mating Life
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F204PB
Zoro #
G207537702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Termination Method
Solder
Insert Material
Neoprene
Service Rating
D
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Style
Plug
Insert Rotation/Keying
Normal
Amperage Rating
23A
Shielding
Yes
No. of Contacts
4
Insert Arrangement
20-4
Sealing
IP67
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
14, 12
Contact Style
Pin
Orientation
Straight
Operating Voltage DC
1250
Contact Plating
Silver
Endbell Type
Environmental - Cable Clamp
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.