Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 4C 48 PIN PLUG

  • Mfr # ACA3106E2222PBF80F42

  • Zoro # G807538109


product price: $46.89
/ea

Key Features

Mounting Type
Cable
Contact Size
4#8
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E2222PBF80F42
Zoro #
G807538109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Mounting Type
Cable
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Mating Life
500
Endbell Type
None
Insert Material
Neoprene
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Termination Method
Crimp
Insert Arrangement
22-22
Insert Rotation/Keying
Normal
Crimp Wire Gauge
8
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Plating
Silver
Service Rating
A
Amperage Rating
13A & 46A
Contact Material
Copper Alloy
Connector Type
Circular
Orientation
Straight
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.