Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 4C 48 PIN PLUG

  • Mfr # ACA3106E2422PBF80F42A34

  • Zoro # G207537931


product price: $45.89
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
8
Grommet & Seals Material
Neoprene
Contact Style
Pin
Amperage Rating
46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E2422PBF80F42A34
Zoro #
G207537931
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
8
Grommet & Seals Material
Neoprene
Contact Style
Pin
Amperage Rating
46A
Endbell Type
None
Orientation
Straight
Contacts Supplied
Yes
Connector Style
Plug
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Insert Arrangement
24-22
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Termination Method
Crimp
Shielding
Yes
Service Rating
D
Connector Type
Circular
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Mating Life
500
No. of Contacts
4
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.