Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 4C 48 PIN PLUG

  • Mfr # ACA3106F2422PBA23

  • Zoro # G807537904


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Mating Life
500
No. of Contacts
4
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F2422PBA23
Zoro #
G807537904
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Mounting Type
Cable
Contact Mating Life
500
No. of Contacts
4
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Shielding
Yes
Sealing
IP67
Endbell Type
Environmental - Cable Clamp
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contact Plating
Silver
Service Rating
D
Shell Color
Black
Contacts Supplied
Yes
Orientation
Straight
Connector Type
Circular
Contact Material
Copper Alloy
Termination Method
Solder
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Contact Style
Pin
Insert Arrangement
24-22
Shell Plating
Black Zinc Nickel
Insert Rotation/Keying
Normal
Amperage Rating
46A
Shell Material
Aluminum Alloy
Crimp Wire Gauge
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.