
ACB 4C 48 PIN PLUG
Mfr # ACS06F2222PB003
Zoro # G307537985
product price: $80.85
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Amperage Rating
13A & 46A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS06F2222PB003
Zoro #
G307537985
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Amperage Rating
13A & 46A
Insert Material
Neoprene
No. of Contacts
4
Mounting Type
Cable
Insert Arrangement
22-22
Operating Voltage DC
1250(J) 700(all others)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.