Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 54C 5416 SKT PLUG

  • Mfr # ACA3106E3222SBF80

  • Zoro # G007486873


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Endbell Type
Cable Clamp - Extended
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E3222SBF80
Zoro #
G007486873
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Shell Color
Olive Drab
Endbell Type
Cable Clamp - Extended
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Style
Plug
Service Rating
A
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
No. of Contacts
54
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Connector Type
Connector Circular
Mounting Type
Cable
Contact Plating
Silver
Amperage Rating
13A
Insert Arrangement
32-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.