Zoro Homepage

ACB 5C 512 PIN RECP

  • Mfr # ACA3102E1811PB

  • Zoro # G507543496


product price: $17.95
/ea

Key Features

Insert Arrangement
18-11
Contact Style
Pin
Contact Size
5#12
Connector Type
Connector Circular
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3102E1811PB
Zoro #
G507543496
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Arrangement
18-11
Contact Style
Pin
Connector Type
Connector Circular
Amperage Rating
23A
Connector Style
Receptacle
No. of Contacts
5
Operating Voltage DC
700
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.