
ACB 5C 512 PIN RECP BOX
Mfr # ACA3102E1811PBF80
Zoro # G107543254
product price: $25.35
/eaKey Features
Insert Arrangement
18-11
Operating Voltage DC
700
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA3102E1811PBF80
Zoro #
G107543254
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#12
Details
Insert Arrangement
18-11
Operating Voltage DC
700
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
23A
No. of Contacts
5
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.