Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 5C 516 SKT PLUG

  • Mfr # ACA3106E1820SBF80A232

  • Zoro # G007487122


product price: $62.19
/ea

Key Features

Operating Voltage DC
1250
Service Rating
D
Contact Size
5#16
Connector Style
Plug
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACA3106E1820SBF80A232
Zoro #
G007487122
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage DC
1250
Service Rating
D
Connector Style
Plug
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Mounting Type
Cable
Shell Color
Black
Contact Material
Copper Alloy
Termination Method
Crimp
Orientation
Straight
Contacts Supplied
Yes
Contact Mating Life
500
Insert Material
Neoprene
Sealing
Unsealed
No. of Contacts
5
Insert Arrangement
18-20
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
Shell Plating
Black Anodized
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.