Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 5C 516S SKT PLUG

  • Mfr # ACA3106G14S5SBF80A232

  • Zoro # G407487920


product price: $36.85
/ea

Key Features

Shielding
Yes
Amperage Rating
13A
Contact Size
4#16S
Connector Style
Plug
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106G14S5SBF80A232
Zoro #
G407487920
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Shielding
Yes
Amperage Rating
13A
Connector Style
Plug
Shell Material
Aluminum Alloy
No. of Contacts
4
Insert Arrangement
14S-2
Contact Plating
Silver
Shell Plating
Black Anodized
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Mounting Type
Cable
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage DC
250
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Connector Type
Circular
Endbell Type
Heat Shrink Adaptor
Service Rating
I
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.