
ACB 6C 28 416 SKT RECP BOX
Mfr # ACA3102E208SB
Zoro # G907483378
product price: $42.19
/eaKey Features
Insert Arrangement
20-8
Insert Material
Neoprene
Contact Size
4#16, 2#8
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA3102E208SB
Zoro #
G907483378
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16, 2#8
Details
Insert Arrangement
20-8
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
No. of Contacts
6
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
Termination Method
Crimp
Contact Style
Socket
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.