Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 6C 316 38 PIN PLUG

  • Mfr # ACA3106E2022PBF80F42

  • Zoro # G107538984


product price: $48.19
/ea

Key Features

Shell Color
Olive Drab
Contact Style
Pin
Contact Material
Copper Alloy
Endbell Type
None
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E2022PBF80F42
Zoro #
G107538984
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Shell Color
Olive Drab
Contact Style
Pin
Contact Material
Copper Alloy
Endbell Type
None
Service Rating
A
Amperage Rating
13A & 46A
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Cable
Insert Material
Neoprene
Crimp Wire Gauge
20,18,16,8
Insert Arrangement
20-22
No. of Contacts
6
Contact Plating
Silver
Connector Style
Plug
Sealing
Unsealed
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Shielding
Yes
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.