Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 6C 316 38 PIN RECP BOX

  • Mfr # ACA3102E2022PBF80

  • Zoro # G007543521


product price: $27.39
/ea

Key Features

Amperage Rating
13A & 46A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3102E2022PBF80
Zoro #
G007543521
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Amperage Rating
13A & 46A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
20-22
Connector Type
Connector Circular
No. of Contacts
6
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.