Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 6C 38 316 SKT PLUG

  • Mfr # ACA3106E2022SBF80F42

  • Zoro # G207488110


product price: $55.55
/ea

Key Features

Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
Silver
Termination Method
Crimp
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E2022SBF80F42
Zoro #
G207488110
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
Silver
Termination Method
Crimp
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Crimp Wire Gauge
20,18,16,8
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
20-22
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Connector Type
Circular
No. of Contacts
6
Insert Rotation/Keying
Normal
Connector Style
Plug
Endbell Type
None
Orientation
Straight
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.