Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 6C 416 28 SKT PLUG

  • Mfr # ACS06A208SB

  • Zoro # G407487784


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Style
Socket
Contact Size
4#16, 2#8
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A208SB
Zoro #
G407487784
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Connector Style
Plug
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
1000
Termination Method
Crimp
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
20-8
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.