Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 6C 616 SKT RECP WALL

  • Mfr # ACA3100E1812SWBF80

  • Zoro # G407483632


product price: $45.99
/ea

Key Features

Contact Style
Socket
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3100E1812SWBF80
Zoro #
G407483632
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Contact Style
Socket
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Mounting Type
Wall - Front Mount
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp - Extended
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Rotation Angle
80
No. of Contacts
26
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Amperage Rating
13A
Orientation
Straight
Contacts Supplied
Yes
Connector Style
Receptacle
Termination Method
Crimp
Service Rating
A
Insert Arrangement
28-6
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.