
ACB 6C 616S PIN PLUG
Mfr # ACS06A14S6PB003
Zoro # G407538943
product price: $33.15
/eaKey Features
Operating Voltage DC
250
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS06A14S6PB003
Zoro #
G407538943
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16S
Details
Operating Voltage DC
250
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
No. of Contacts
6
Insert Arrangement
14S-6
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.