Zoro Homepage

ACB 7C 712 SKT PLUG

  • Mfr # ACC06E2015SB

  • Zoro # G207489063


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-15
No. of Contacts
7
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2015SB
Zoro #
G207489063
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-15
No. of Contacts
7
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Cable
Connector Style
Plug
Contact Style
Socket
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.