Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 7C 712 SKT RECP BOX

  • Mfr # ACA3102E2015SBF80

  • Zoro # G107483499


product price: $34.75
/ea

Key Features

Contact Style
Socket
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 46A
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3102E2015SBF80
Zoro #
G107483499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contact Style
Socket
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 46A
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Connector Circular
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-15
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.