Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 8C 112 716 SKT PLUG

  • Mfr # ACA3106F188SBA232F127F85

  • Zoro # G507488902


product price: $43.49
/ea

Key Features

Contact Size
7#16, 1#12
No. of Contacts
8
Amperage Rating
13A & 23A
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F188SBA232F127F85
Zoro #
G507488902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

No. of Contacts
8
Amperage Rating
13A & 23A
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Mounting Type
Cable
Termination Method
Solder
Insert Arrangement
18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.