
ACB 8C 1416 PIN RECP BOX
Mfr # ACC02A207PBA24
Zoro # G307544396
product price: $29.99
/eaKey Features
Contact Style
Pin
No. of Contacts
8
Connector Style
Receptacle
Contact Size
8#16
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02A207PBA24
Zoro #
G307544396
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Contact Style
Pin
No. of Contacts
8
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
20-32
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.