Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 8C 816 PIN PLUG

  • Mfr # ACA3106F207PB

  • Zoro # G207539560


product price: $47.59
/ea

Key Features

Mounting Type
Cable
Shielding
Yes
Insert Arrangement
20-32
Grommet & Seals Material
Neoprene
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F207PB
Zoro #
G207539560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Shielding
Yes
Insert Arrangement
20-32
Grommet & Seals Material
Neoprene
No. of Contacts
8
Contact Plating
Silver
Contact Material
Copper Alloy
Service Rating
A (B,C,F,G) I (all others)
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Amperage Rating
13A
Endbell Type
Environmental - Cable Clamp
Contact Mating Life
500
Contacts Supplied
Yes
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Termination Method
Solder
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.