Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 8C 816 SKT PLUG

  • Mfr # ACA3106F207SB

  • Zoro # G407484998


product price: $48.19
/ea

Key Features

Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Service Rating
A (B,C,F,G) I (all others)
Sealing
IP67
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F207SB
Zoro #
G407484998
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Service Rating
A (B,C,F,G) I (all others)
Sealing
IP67
Insert Rotation/Keying
Normal
Shielding
Yes
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A
Shell Color
Olive Drab
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Plating
Silver
No. of Contacts
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.