Zoro Homepage

ACB 8C 816 SKT RECP BOX

  • Mfr # ACA3102E207SBF80

  • Zoro # G307481998


product price: $20.49
/ea

Key Features

Connector Style
Receptacle
Contact Size
8#16
Contact Style
Socket
Amperage Rating
13A
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3102E207SBF80
Zoro #
G307481998
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Receptacle
Contact Style
Socket
Amperage Rating
13A
Connector Type
Connector Circular
Insert Arrangement
20-32
Termination Method
Crimp
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
No. of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.