Zoro Homepage

ACB 9C 212 716 PIN RECP BOX

  • Mfr # ACA3102E2016PB

  • Zoro # G907541429


product price: $24.45
/ea

Key Features

Insert Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Contact Size
7#16, 2#12
Insert Arrangement
20-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3102E2016PB
Zoro #
G907541429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Insert Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Insert Arrangement
20-16
Operating Voltage DC
700
No. of Contacts
9
Connector Type
Connector Circular
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.