Zoro Homepage

ACB 9C 716 212 PIN RECP LINE

  • Mfr # ACS02E2016PB003

  • Zoro # G807541666


product price: $26.65
/ea

Key Features

Amperage Rating
13A & 23A
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E2016PB003
Zoro #
G807541666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Amperage Rating
13A & 23A
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Insert Arrangement
20-16
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.