Zoro Homepage

ACC 14C 1416 SKT PLUG CRIMP

  • Mfr # ACC06AF2219S003

  • Zoro # G207170602


product price: $65.35
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Service Rating
A
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
22-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06AF2219S003
Zoro #
G207170602
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.