Zoro Homepage

ACC 19C 1916 PIN PLUG CRIMP

  • Mfr # ACC06E2214PB

  • Zoro # G807537676


product price: $56.29
/ea

Key Features

Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Insert Arrangement
22-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2214PB
Zoro #
G807537676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Insert Arrangement
22-14
Amperage Rating
13A
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
700
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.