Zoro Homepage

ACC CONNECTOR

  • Mfr # ACC06E2811S003

  • Zoro # G307669440


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 23A
Operating Voltage DC
1250(J) 700(all others)
Endbell Type
Cable Clamp - Extended
Contact Material
Copper Alloy
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2811S003
Zoro #
G307669440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Amperage Rating
13A & 23A
Operating Voltage DC
1250(J) 700(all others)
Endbell Type
Cable Clamp - Extended
Contact Material
Copper Alloy
Insert Arrangement
28-11
Connector Type
Circular
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Mating Life
500
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Mounting Type
Cable
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
Silver
Shielding
Yes
Service Rating
A
Insert Material
Neoprene
Sealing
Unsealed
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
No. of Contacts
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.