Zoro Homepage

AHDP No 18 BACKSHELL WTA 2 PIECE

  • Mfr # AHDPBS-18-002

  • Zoro # G111364388


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHDPBS-18-002
Zoro #
G111364388
UPC #
-
Country of Origin
Mexico

Description

Amphenol Sine Systems' AHD Series connectors were developed in response to the overwhelming need for an economic alternative to today's existing diagnostic product options. Designed specifically as a cost-conscious, reliable alternative, intermateable to industry standard 6 and 9 pin connectors, the AHD Series is ideal for any situation where either controlled and/or uncontrolled environmental conditions exist. AHD Series Connectors offer both a smooth, non-sealing option for controlled applications, as well as an environmentally sealed, IP67 rated in mated condition threaded option for more demanding applications. 6 and 9 positions available 6 Position: 10-14AWG, 25A, Size 12 9 Position: 14-20AWG, 13A, Size 16 High-performance, cost-effective Ideal for controlled/uncontrolled environmental conditions Compatible with existing standard products industry-wide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.