Zoro Homepage

APH973101A14S6S

  • Mfr # 973101A14S6S

  • Zoro # G207669656


product price: $15.19
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Rotation/Keying
Normal
Insert Arrangement
14S-6
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A14S6S
Zoro #
G207669656
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Rotation/Keying
Normal
Insert Arrangement
14S-6
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Connector Type
Circular
Insert Material
Diallyl Phthalate
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
Silver
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Style
Socket
No. of Contacts
6
Connector Style
Receptacle
Contact Mating Life
100
Shell Color
Olive Drab
Operating Voltage DC
250
Amperage Rating
13A
Specification
MIL-DTL-5015
Contact Material
Brass or Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.