Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APH973101A204S

  • Mfr # 973101A204S

  • Zoro # G407669548


product price: $22.89
/ea

Key Features

Specification
MIL-DTL-5015
Insert Material
Diallyl Phthalate
Contact Size
4#12
Insert Rotation/Keying
Normal
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A204S
Zoro #
G407669548
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Specification
MIL-DTL-5015
Insert Material
Diallyl Phthalate
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Amperage Rating
23A
Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-4
Contact Mating Life
100
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Termination Method
Solder
Shielding
Yes
Contact Style
Socket
Contact Material
Brass or Copper Alloy
Service Rating
D
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.