Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APH973102A2027PX

  • Mfr # 973102A2027PX

  • Zoro # G307669495


product price: $22.99
/ea

Key Features

Operating Voltage DC
700
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shielding
Yes
Insert Arrangement
20-27
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A2027PX
Zoro #
G307669495
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Voltage DC
700
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shielding
Yes
Insert Arrangement
20-27
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Service Rating
A
Specification
MIL-DTL-5015
Contact Plating
Silver
Amperage Rating
13A
Insert Rotation/Keying
X
Insert Material
Diallyl Phthalate
Connector Style
Receptacle
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Rotation Angle
110
Shell Material
Aluminum Alloy
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.