Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APH973106A14S14P

  • Mfr # 973106A14S14P

  • Zoro # G707669538


product price: $14.89
/ea

Key Features

Contact Plating
Silver
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A14S14P
Zoro #
G707669538
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Contact Plating
Silver
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
Service Rating
I
Shell Material
Aluminum Alloy
Sealing
No
Termination Method
Solder
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Plug
Amperage Rating
13A
Operating Voltage DC
250
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Insert Material
Diallyl Phthalate
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Mating Life
100
Shell Color
Olive Drab
Insert Arrangement
14S-10
Shielding
No
Endbell Type
Straight Cable Clamp
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.