Zoro Homepage

APH973106A1810S

  • Mfr # 973106A1810S

  • Zoro # G607669324


product price: $25.19
/ea

Key Features

Orientation
Straight
Insert Arrangement
18-10
Mounting Type
Cable
Contact Style
Socket
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A1810S
Zoro #
G607669324
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Orientation
Straight
Insert Arrangement
18-10
Mounting Type
Cable
Contact Style
Socket
Shell Color
Olive Drab
No. of Contacts
4
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Contact Material
Brass or Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Diallyl Phthalate
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Insert Rotation/Keying
Normal
Service Rating
A
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Specification
MIL-DTL-5015
Connector Type
Circular
Operating Voltage DC
700
Contact Plating
Silver
Contact Mating Life
100
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.