AT 12C 16 AWG SKT PLG A KEY
Mfr # AT06-12SA
Zoro # G111328984
product price: $2.35
/eaSold in multiples of 3 for $7.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT06-12SA
Zoro #
G111328984
UPC #
-
Country of Origin
Mexico
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.