Zoro Homepage

ATM 2C 20 AWG SKT PLG KIT

  • Mfr # ATM06-2S-KIT01

  • Zoro # G411329377


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM06-2S-KIT01
Zoro #
G411329377
UPC #
-
Country of Origin
Mexico

Description

Amphenol Sine Systems ATM Series rectangular connectors are an IP67 rated mated, high-performance, cost-effective solution specifically designed for smaller AWG applications, while still maintaining the strengths of the AT Series product line. All of the ATM Series connectors have been developed to be compatible with other existing standard products industry-wide. 2, 3, 4, 6, 8 and 12 positions available 16-22AWG, 7.5A, Size 20 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide IP67 rated in mated condition Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy The connector design incorporates an integral latching system that ensures a definitive electrical and mechanical connection. Connector housings are manufactured with a thermoplastic material that is not only durable, but has excellent UV resistance, dielectric/mechanical properties and environmentally RoHS compliant. The sealing system is comprised of an internal and rear silicone, multi-sealing perimeter against environmental ingress. Contacts are derived from quality copper alloy to ensure an electrically-reliable connection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.