Zoro Homepage

Audio/Video Adapter, Gold-Plated, Brass

  • Mfr # 132171

  • Zoro # G916347951


product price: $19.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132171
Zoro #
G916347951
UPC #
-
Country of Origin
China

Details

Item
RF Connector

Description

RF Connector, End 1 Number of Connections 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type SMA Female, End 2 Connection Type SMA Male, Product Type Audio/Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, End 2 Connection Material Brass, Features -65 to 165 Degrees C Operating Temperature Range, 5.5 mm Width Across Flats Center, 8mm Hex Plug Side, Gold-Plated Beryllium Copper Contacts, PTFE Insulator, Maximum Frequency 18 GHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.