Audio/Video Adapter, Nickel-Plated, Brass
Mfr # 031-220H
Zoro # G516347887
product price: $17.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-220H
Zoro #
G516347887
UPC #
-
Country of Origin
China
Details
Item
RF Connector
Description
RF Connector, End 1 Number of Connections 1, End 2 Number of Connections 1, End 1 Connection Type BNC Female, End 2 Connection Type BNC Female, Product Type Audio/Video Adapter, End 1 Connection Finish Nickel-Plated, End 2 Connection Finish Nickel-Plated, End 2 Connection Material Brass, Features -65 to 165 Degrees C Operating Temperature Range, Bulkhead Mount, PTFE Insulator, Silver-Plated Beryllium Copper Contacts, Maximum Frequency 4 GHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.