Audio/Video Adapter, Nickel-Plated, Brass
Mfr # 082-213
Zoro # G116347874
product price: $58.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
082-213
Zoro #
G116347874
UPC #
-
Country of Origin
China
Details
Item
RF Connector
Description
RF Connector, End 1 Number of Connections 1, End 2 Number of Connections 1, End 1 Connection Type N-Type Female, End 2 Connection Type N-Type Male, Product Type Audio/Video Adapter, End 1 Connection Finish Nickel-Plated, End 2 Connection Finish Nickel-Plated, End 2 Connection Material Brass, Features -65 to 165 Degrees C Operating Temperature Range, PTFE Insulator, Silver-Plated Beryllium Copper Contacts, Maximum Frequency 11 GHz, Standards RoHS (EU) Compliant with Exemption 6C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.