Zoro Homepage

Audio/Video Adapter, Nickel-Plated, Brass

  • Mfr # 082-66

  • Zoro # G516347900


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082-66
Zoro #
G516347900
UPC #
-
Country of Origin
Mexico

Details

Item
RF Connector

Description

RF Connector, End 1 Number of Connections 1, End 2 Number of Connections 1, End 1 Connection Type N-Type Female, End 2 Connection Type N-Type Female, Product Type Audio/Video Adapter, End 1 Connection Finish Nickel-Plated, End 2 Connection Finish Nickel-Plated, End 2 Connection Material Brass, Features -65 to 165 Degrees C Operating Temperature Range, Bulkhead Mount, PTFE Insulator, Silver-Plated Beryllium Copper Contacts, Maximum Frequency 11 GHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.