Audio/Video Adapter, Nickel-Plated, Brass
Mfr # 242163
Zoro # G216347873
product price: $23.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242163
Zoro #
G216347873
UPC #
-
Country of Origin
China
Details
Item
RF Connector
Description
RF Connector, End 1 Number of Connections 1, End 2 Number of Connections 1, End 1 Connection Type N-Type Female, End 2 Connection Type SMA Female, Product Type Audio/Video Adapter, End 1 Connection Finish Nickel-Plated, End 2 Connection Finish Nickel-Plated, End 2 Connection Material Brass, Features -40 to 85 Degrees C Operating Temperature Range, 0.718 Mounting Hole Center to Center Distance, 1 in Square Flange, 4-Hole Flange Panel Mount, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.