Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC PLUG RG174316 CRIMP

  • Mfr # 031315RFX

  • Zoro # G507676880


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Termination Method
Crimp
Contact Mating Life
500
Connector Style
Cable - Crimp
Shell Material
Brass
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031315RFX
Zoro #
G507676880
UPC #
-
Country of Origin
United States

Details

Termination Method
Crimp
Contact Mating Life
500
Connector Style
Cable - Crimp
Shell Material
Brass
Contact Plating
Gold
Orientation
Straight
Contact Material
Brass
Shell Plating
Nickel
Insert Material
Delrin
Connector Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.