Bulkhead Connector, Female
Mfr # 031-10-RFX
Zoro # G616347886
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Finish
Nickel-Plated
Features
-40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Front-Mounting, Nylon Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation
Maximum Impedance
50 ohm
Installation Method
Solder Cup
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
031-10-RFX
Zoro #
G616347886
UPC #
-
Country of Origin
China
Details
Finish
Nickel-Plated
Features
-40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Front-Mounting, Nylon Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation
Maximum Impedance
50 ohm
Installation Method
Solder Cup
Material
Brass
Connector Type
BNC
Standards
RoHS (EU) Compliant with Exemption 6C
Item
RF Connector
Maximum Frequency
1 GHz
Product Type
Bulkhead Connector
Gender
Female
Description
RF Connector, Gender Female, Product Type Bulkhead Connector, Installation Method Solder Cup, Maximum Frequency 1 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Front-Mounting, Nylon Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation, Material Brass, Standards RoHS (EU) Compliant with Exemption 6C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.