Zoro Homepage

Bulkhead Connector, Female

  • Mfr # 031-10

  • Zoro # G916347944


product price: $9.99
/ea

Key Features

Features
-40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Mounting, PTFE Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation
Product Type
Bulkhead Connector
Maximum Frequency
1 GHz
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-10
Zoro #
G916347944
UPC #
-
Country of Origin
China

Details

Features
-40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Mounting, PTFE Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation
Product Type
Bulkhead Connector
Maximum Frequency
1 GHz
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
Gender
Female
Finish
Nickel-Plated
Material
Brass
Item
RF Connector
Installation Method
Solder Cup
Maximum Impedance
50 ohm

Description

RF Connector, Gender Female, Product Type Bulkhead Connector, Installation Method Solder Cup, Maximum Frequency 1 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Mounting, PTFE Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation, Material Brass, Standards RoHS (EU) Compliant with Exemption 6C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.