Bulkhead Connector, Female
Mfr # 031-221
Zoro # G916347937
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Maximum Frequency
4 GHz
Installation Method
Solder Cup
Gender
Female
Finish
Nickel-Plated
Connector Type
BNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
031-221
Zoro #
G916347937
UPC #
-
Country of Origin
China
Details
Maximum Frequency
4 GHz
Installation Method
Solder Cup
Item
RF Connector
Gender
Female
Finish
Nickel-Plated
Connector Type
BNC
Material
Brass
Features
-65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 2.64 mm Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Front-Mounting, PTFE Insulator, Silver-Plated Beryllium Copper Contacts, Straight Orientation
Maximum Impedance
50 ohm
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Bulkhead Connector
Description
RF Connector, Gender Female, Product Type Bulkhead Connector, Installation Method Solder Cup, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 2.64 mm Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Front-Mounting, PTFE Insulator, Silver-Plated Beryllium Copper Contacts, Straight Orientation, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.