Bulkhead Connector, Female
Mfr # 031-2221
Zoro # G316313778
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Gender
Female
Features
-40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Panel Front-Mounting, PTFE Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation
Finish
Nickel-Plated
Connector Type
BNC
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-2221
Zoro #
G316313778
UPC #
-
Country of Origin
China
Details
Gender
Female
Features
-40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Panel Front-Mounting, PTFE Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation
Finish
Nickel-Plated
Connector Type
BNC
Material
Brass
Item
RF Connector
Maximum Frequency
4 GHz
Maximum Impedance
50 ohm
Product Type
Bulkhead Connector
Installation Method
Solder Cup
Description
RF Connector, Gender Female, Product Type Bulkhead Connector, Installation Method Solder Cup, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Panel Front-Mounting, PTFE Insulator, Silver-Plated Phosphor Bronze Contacts, Straight Orientation, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.