Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Connector, Female, Gold

  • Mfr # 031-10-RFXG1

  • Zoro # G116347904


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Product Type
Bulkhead Connector
Material
Brass
Installation Method
Solder Cup
Maximum Impedance
50 ohm
Maximum Frequency
1 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-10-RFXG1
Zoro #
G116347904
UPC #
-
Country of Origin
China

Details

Product Type
Bulkhead Connector
Material
Brass
Item
RF Connector
Installation Method
Solder Cup
Maximum Impedance
50 ohm
Maximum Frequency
1 GHz
Connector Type
BNC
Gender
Female
Features
-40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Front-Mounting, Gold-Plated Phosphor Bronze Contacts, Nylon Insulator, Straight Orientation
Color
Gold
Finish
Nickel-Plated

Description

RF Connector, Gender Female, Product Type Bulkhead Connector, Color Gold, Installation Method Solder Cup, Maximum Frequency 1 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 0.187 in Maximum Panel Thickness, Bayonet Coupling, Bulkhead Panel Front-Mounting, Gold-Plated Phosphor Bronze Contacts, Nylon Insulator, Straight Orientation, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.