Bulkhead Connector, Female, Gold
Mfr # 031-6111
Zoro # G116347942
product price: $48.25
/eaKey Features
Material
Brass
Maximum Frequency
3 GHz
Maximum Impedance
50 ohm
Features
-40 to 85 Degrees C Operating Temperature Range, 1.25 VSWR Return Loss Max (-19.1 dB), Bulkhead Panel Mounting, Gold-Plated Phosphor Bronze Contacts, IP67, PTFE Insulator, Silicone O-Ring & Gasket, Straight Orientation, Threaded Coupling, Uses CTL-2 Crimp Tool
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-6111
Zoro #
G116347942
UPC #
-
Country of Origin
China
Details
Material
Brass
Maximum Frequency
3 GHz
Maximum Impedance
50 ohm
Features
-40 to 85 Degrees C Operating Temperature Range, 1.25 VSWR Return Loss Max (-19.1 dB), Bulkhead Panel Mounting, Gold-Plated Phosphor Bronze Contacts, IP67, PTFE Insulator, Silicone O-Ring & Gasket, Straight Orientation, Threaded Coupling, Uses CTL-2 Crimp Tool
Finish
Nickel-Plated
Installation Method
Crimp-On
Color
Gold
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Gender
Female
Item
RF Connector
Product Type
Bulkhead Connector
Connector Type
TNC
Description
RF Connector, Gender Female, Product Type Bulkhead Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL, Maximum Frequency 3 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.