Bulkhead Connector, Female, Gold
Mfr # 132105
Zoro # G316347896
product price: $11.79
/eaKey Features
Color
Gold
Connector Type
SMA
Gender
Female
Maximum Impedance
50 ohm
Finish
Gold-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132105
Zoro #
G316347896
UPC #
-
Country of Origin
Viet Nam
Details
Color
Gold
Connector Type
SMA
Item
RF Connector
Gender
Female
Maximum Impedance
50 ohm
Finish
Gold-Plated
Product Type
Bulkhead Connector
Maximum Frequency
18 GHz
Standards
RoHS (EU) Compliant with Exemption 6C
Material
Brass
Features
-65 to 165 Degrees C Operating Temperature Range, Bulkhead - Rear Mount, Gold-Plated Beryllium Copper Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling
Compatible Coaxial Cable Type
0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405
Installation Method
Solder Cup
Description
RF Connector, Gender Female, Product Type Bulkhead Connector, Color Gold, Installation Method Solder Cup, Compatible Coaxial Cable Type 0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405, Maximum Frequency 18 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.